Zoro Homepage

Three-Pack Paring Knife Set

  • Mfr # M23903

  • Zoro # G1918987


product price: $16.79
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Includes
3 Knives
Finger Guard
Yes
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23903
Zoro #
G1918987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in

Details

Item
Knife Set
NSF Certified
Yes
Handle Material
Polypropylene
Includes
3 Knives
Finger Guard
Yes
Handle
Polypropylene
Blade Material
Stamped High Carbon Stainless Steel
Handle Color
Black
Forged/Stamped
Stamped
Finger Guard Included
Yes
Knife Type
Knife Set
Metal Detectable
No
Number of Implements
3

Description

Knife Set, FDA Compliant No, Forged/Stamped Stamped, Knife Type Knife Set, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Overall Length 3 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 in, Metal Detectable No, Number of Implements 3, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.