Zoro Homepage

Utility Knife, 10 In

  • Mfr # M23530

  • Zoro # G3340355


product price: $57.39
/ea

Key Features

Length
10 in
Handle
Glass Reinforced POM
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23530
Zoro #
G3340355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in

Details

Item
Chef Knife
Handle
Glass Reinforced POM
Handle Color
Black
Blade Material
Forged High Carbon Stainless Steel
NSF Certified
Yes
Forged/Stamped
Forged
Knife Type
Chef's Knife
Number of Implements
1
Metal Detectable
No

Description

Chef Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.