Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart differential pressure transmitter, range 0-30" w.c.

  • Mfr # 3100D-2-FM-1-1-LCD

  • Zoro # G3937787


product price: $2,077.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-2-FM-1-1-LCD
Zoro #
G3937787
UPC #
094715797157
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/4 in
Overall Width - Transmitter
3.39 in
Overall Depth - Transmitter
4.41 in
Overall Height - Transmitter
7.58 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
4.4 in
Overall Height
7.57 in
Overall Width
3.39 in
Manufacturer Warranty Length
1 yr

Details

Item
Indicating Differential Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Connection Location
Front
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3100D
Standards
FM
Power Required - Transmitters
12 to 45V DC
Accuracy - Transmitter
+/-0.075% Full Scale
Range
0 to 30 in w.c.
Features
Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Display Units
Multiple Units
Loop Resistance
0 to 1500 ohms
Max. Pressure (PSI)
2,000 psi
Safety Rating - Transmitter
Class I Div.1 Groups A, B, C, D
Electrical Connections
Screw Terminals
Electrical Connections - Transmitter
Screw Terminals
Process Connection
1/4 in Female NPT
Shape - Transmitter
Irregular
Display
5 Digit Display
Safety Rating
Class I Div. 1 Group A, B, C, D
Range Units - Transmitter
in wc
Compatible With
Clean Dry Non-corrosive Gasses
Operating Temp.
-40 Degrees to 248 Degrees F
Output - Transmitter
4 to 20mA DC, HART Communication
Transmitter Type
Explosion Proof Differential Transmitter
Wetted Materials - Transmitters
316L Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Range Values - Transmitter
0 to 30
Thermal Error
+/-0.125% span/32 Degrees C
Calibration Certificate
N
Housing
Epoxy Coated Aluminum
Includes
Instruction Manual
NEMA Rating
NEMA 4X
Wetted Materials
316L Stainless Steel
Process Connection Type - Transmitter
FNPT
Connection Location - Transmitter
Front
Display - Transmitter
5 Digit LCD
Weight
8.6 lb
Display Type
Digital
Number of Wires
2
Maximum Loop Resistance
1500 Ohm
Wiring Entry
(2) 1/2 in FNPT Conduit Connection
Primary Scale Range
0 to 30 in wc
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP66
Maximum Operating Temperature
248 Degrees F
Maximum Pressure
30 in wc
Process Connection Gender
Female
Pressure Units
in wc
Burst Pressure
10,000 psi
Primary Scale Units
in wc
Overpressure
2,000 psi
Housing Material
Aluminum
For Use With Media Type
Gases, Liquids, Steam, Vapors
Response Time
0.12 sec
NIST Traceable Certificate
No
Minimum Pressure
0.6 in wc
Shape
Irregular
Explosion/Fire Proof
Yes
Display Screen Type
LCD
Number of Digits
5
Process Connection Location
Front
Loop Resistance - Maximum
1500 Ohm
Output Power
4 to 20mA DC/HART Communication
Process Media Temperature - Maximum
248 Degrees F
Input Voltage
11.9 to 45V DC
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
30 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Electrical Connection
Screw Terminals
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0.6 in wc
Digital Display Screen Type
LCD

Description

Indicating Differential Transmitter, Output 4 to 20mA DC/HART Communication, Maximum Pressure 30 in wc, Minimum Pressure 0.6 in wc, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Number of Wires 2, Power Required 11.9 to 45V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series 3100D, Wiring Entry (2) 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.