Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart differential pressure transmitter, range 0-300 psi.

  • Mfr # 3100D-6-FM-1-1-LCD

  • Zoro # G3965403


product price: $1,803.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100D-6-FM-1-1-LCD
Zoro #
G3965403
UPC #
823246001095
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Height - Transmitter
7.58 in
Overall Depth - Transmitter
4.41 in
Process Connection Size - Transmitter
1/4 in
Overall Width - Transmitter
3.39 in
Overall Length
4.4 in
Manufacturer Warranty Length
1 yr
Overall Width
3.39 in
Overall Height
7.57 in

Details

Item
Indicating Differential Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC/HART Communication
Power Required
11.9 to 45V DC
Process Connection Type
NPT
Connection Location
Front
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3100D
Standards
FM
Power Required - Transmitters
12 to 45V DC
NEMA Rating
NEMA 4X
Compatible With
Clean Dry Non-corrosive Gasses
Display - Transmitter
5 Digit LCD
Range
0 to 300 psi
Features
Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Display
5 Digit Display
Connection Location - Transmitter
Front
Electrical Connections
Screw Terminals
Range Values - Transmitter
0 to 300
Loop Resistance
0 to 1500 ohms
Includes
Instruction Manual
Process Connection
1/2 in Female NPT
Output - Transmitter
4 to 20mA DC, HART Communication
Thermal Error
+/-0.125% span/32 Degrees C
Operating Temp.
-40 Degrees to 248 Degrees F
Safety Rating - Transmitter
Class I Div.1 Groups A, B, C, D
Housing
Epoxy Coated Aluminum
Display Units
Multiple Units
Transmitter Type
Explosion Proof Differential Transmitter
Shape - Transmitter
Irregular
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.075% Full Scale
Process Connection Type - Transmitter
FNPT
Wiring Entry - Transmitter
1/2 in FNPT
Electrical Connections - Transmitter
Screw Terminals
Wetted Materials
316L Stainless Steel
Wetted Materials - Transmitters
316L Stainless Steel
Calibration Certificate
N
Max. Pressure (PSI)
2,000 psi
Safety Rating
Class I Div. 1 Group A, B, C, D
Primary Scale Units
psi
Process Connection Gender
Female
Primary Scale Range
0 to 300 psig
Overpressure
2,000 psi
Number of Wires
2
For Use With Media Type
Gases, Liquids, Steam, Vapors
NIST Traceable Certificate
No
Minimum Pressure
3 psi
Maximum Operating Temperature
248 Degrees F
Display Type
Digital
Response Time
0.12 sec
Burst Pressure
10,000 psi
Maximum Loop Resistance
1500 Ohm
Display Screen Type
LCD
Explosion/Fire Proof
Yes
Housing Material
Aluminum
Maximum Pressure
300 psig
Minimum Operating Temperature
-40 Degrees F
Pressure Units
psi
Shape
Irregular
Wiring Entry
(2) 1/2 in FNPT Conduit Connection
Weight
8.6 lb
IP Rating
IP66
Number of Digits
5
Process Connection Location
Front
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
248 Degrees F
Loop Resistance - Maximum
1500 Ohm
Digital Display Screen Type
LCD
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
300 psig
Input Voltage
11.9 to 45V DC
Pressure Measurement - Minimum
3 psi
Electrical Connection
Screw Terminals
Output Power
4 to 20mA DC/HART Communication

Description

Indicating Differential Transmitter, Output 4 to 20mA DC/HART Communication, Maximum Pressure 300 psig, Minimum Pressure 3 psi, Overpressure 2,000 psi, Accuracy +/-0.075 Percent of Full Scale, Number of Wires 2, Power Required 11.9 to 45V DC, Process Connection Size 1/2 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series 3100D, Wiring Entry (2) 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.