Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart pressure transmitter, range 0 to 3600 psi with LCD display.

  • Mfr # 3200G-4-FM-1-1-LCD

  • Zoro # G4107144


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC / HART Communication
Power Required
11.9 to 45 V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200G-4-FM-1-1-LCD
Zoro #
G4107144
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Process Connection Size
1/2 in
Process Connection Size - Transmitter
1/2 in
Overall Depth - Transmitter
4.25 in
Overall Height - Transmitter
6.25 in
Manufacturers Warranty Length
1 yr
Overall Width - Transmitter
3.5 in
Connection Size
1/2" Female NPT
Overall Length
3.5 in
Overall Width
3.5 in
Housing Length
4 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
6.25 in

Details

Item
Indicating Transmitter
Accuracy
+/-0.075% of Full Scale
Output
4 to 20mA DC / HART Communication
Power Required
11.9 to 45 V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-40 Degrees to 248 Degrees F
Series
3200G
Standards
ATEX, CE, FM
Wiring Entry - Transmitter
1/2 in FNPT
Max. Pressure (PSI)
10,000 psi
Output - Transmitter
4 to 20mA DC, HART Communication
Thermal Error
+/-0.125% span/32 Degrees C
Range Units - Transmitter
psi
Range
0 to 3600 psi
Calibration Certificate
N
Connection Location - Transmitter
Bottom
Accuracy - Transmitter
+/-0.075% Full Scale
Compatible With
Clean Dry Non-corrosive Gasses
Shape - Transmitter
Irregular
Power Required - Transmitters
12 to 45V DC
Electrical Connections
Screw Terminals
Transmitter Type
Explosion Proof Pressure Transmitter
Range Values - Transmitter
0 to 3600
Wetted Materials - Transmitters
316L Stainless Steel
Loop Resistance
0 to 1500 ohms
Safety Rating - Transmitter
Class I Div.1 Groups A, B, C, D
Features
Configurable Using Zero/Span Buttons (No Calibrator Required), Fail-Mode Process Function
Operating Temp.
-40 Degrees to 248 Degrees F
Display Units
psi
Includes
Instruction Manual
Display
5 Digit Display
Process Connection
1/2 in NPT Female
Safety Rating
Class I Div. 1 Group A, B, C, D
Housing
Epoxy Coated Aluminum
Process Connection Type - Transmitter
FNPT
Electrical Connections - Transmitter
Screw Terminals
Display - Transmitter
5 Digit LCD
NEMA Rating
NEMA 4X
Wetted Materials
316L Stainless Steel
Calibration Certificate Included
No
Primary Scale Units
psi
Pressure Units
psi
Maximum Operating Temperature
248 Degrees F
Housing Material
Aluminum
Maximum Loop Resistance
1500 Ohm
Fitting Material
17-4PH Stainless Steel/316 Stainless Steel
Shape
Irregular
Intrinsically Safe
Yes
Display Type
Digital
Minimum Pressure
0 psi
Response Time
0.12 sec
IP Rating
IP66
Process Connection Gender
Female
Primary Scale Range
0 to 725 psi
Explosion/Fire Proof
Yes
Weight
5.5 lb
Maximum Pressure
3,600 psi
Wiring Entry
(2) 1/2 in FNPT Conduit Connections
Process Connection Location
Back
Display Screen Type
LCD
For Use With Media Type
Gas, Liquid, Steam, Vapor
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Screw Terminals
Pressure Measurement - Maximum
3,600 psi
Operating Temperature - Minimum
-40 Degrees F
Digital Display Screen Type
LCD
NEMA Enclosure Rating
4X
Input Voltage
11.9 to 45 V DC
Operating Temperature - Maximum
248 Degrees F
Intrinsic Safety
Intrinsically Safe
Loop Resistance - Maximum
1500 Ohm
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC / HART Communication

Description

Indicating Transmitter, Output 4 to 20mA DC / HART Communication, Process Connection Gender Female, Process Connection Location Back, Process Connection Size 1/2 in, Maximum Pressure 3,600 psi, Minimum Pressure 0 psi, Accuracy +/-0.075 Percent of Full Scale, IP Rating IP66, NEMA Rating NEMA 4X, Display Units psi, Fitting Material 17-4PH Stainless Steel/316 Stainless Steel, Display Screen Type LCD, Wiring Entry (2) 1/2 in FNPT Conduit Connections, Safety Rating Class I Div. 1 Group A, B, C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.