Shop All Blower and Fan Accessories
Mercury
DC Blower, Tangential, 5.7 In, 47 CFM, 120V
Mfr # BBA14-113SMB-00
Zoro # G0600607
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Stages 3
- Voltage 115V AC
- Discharge Dia. 1 1/4 in
- Vacuum Rating 65 in wc
- Control Manual
Product Information
- Brand Mercury
- MFR # BBA14-113SMB-00
- Zoro # G0600607
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Discharge Dia. | 1 1/4 in |
Height | 5 11/16 in |
Body Dia. | 5 5/8 in |
Inlet Dia. | 1 1/4 in |
Overall Length | 7 1/2 in |
Length Less Shaft | 6 13/16 in |
Bolt Circle Dia. | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Brushless Blower, Single Phase, Voltage 115V AC, Full Load Amps 5 A, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 5.2 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 65 in wc, CFM 47 cfm, Motor Bearings Ball, Blower Stages 3, Overall Length 7 1/2 in, Length Less Shaft 6 13/16 in, Height 5 11/16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Door-Operated Switch, For 2PUX6 to 2PVD3 (4127010)
- ICE-O-MATIC Pump Kit, Powder Coated Steel, 12in.W (KPU090)
- YORK Fan, Ultra Low Noise (026-41593-000)
- JB INDUSTRIES Cap Gasket, 1/4, Hose&Coup, PK6 (P509)
- MERCURY DC Blower, Tangential, 5.7 In, 135 CFM, 120V (BBA14-121HMB-00)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- DAYTON Blower Support for 1XJX7, PR (5TCJ2)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- Mercury Blower and Fan Accessories