Meret Products

Backpack, Backpack, Black, Durable 1200 Denier Coated TPE


original price: $242.84
19% off
new price: $195.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tool Storage Type Included Backpack
  • Color Black
  • Material Durable 1200 Denier Coated TPE
  • Features (4) Point Strap System Attaches to Vests, 3 in x 12 in Front Name Tape Area, Adjustable Sternum and Waist Belt, Backpack System with Contoured Yoke Harness, Bottom Pocket for Litters or IV Solutions, Double Stitching On All Stress Points, Drain Hole Bottom, Dual External Mesh Pockets, Front and Back Zippered Pockets for Litters or Armor Protection, Fully Concealable Waist and Backpack Straps When Not In Use, Fully Paneled with Laser Cut Modular Lightweight Load-Carrying Equipment to Support TS2 Ready(TM) Modules, Large EZ-Pull(TM) Pullers, Loop Tape Lined Main Pocket Attaches A Variety of Modules, Low Profile Carry-Drag Handles On Top and Sides, Main Pocket Opens Complete, Meret(R) Tape, Padded Laptop Compartment for Up to 15 in Laptop, Padded Zippered Bottom Pocket for Heavy Ammunition or Power Adapters, Provides 12 in H x 10 in W Pocket for Ballistic Panel to Protect Vital Chest Region, Quick Release Buckles, Water and Stain Resistant, Zippered Internal Mesh Compartments
  • Size 18 in H x 8 in L x 11-1/2 in W
See all product information

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.