This item is Discontinued.

Meret Products Medical Supply Case, Tarpaulin, Black M5101J-TB

Medical Supply Case, Tarpaulin, Black (Discontinued)

  • Mfr # M5101J-TB
  • Zoro # G7669109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5101J-TB
Zoro #
G7669109
UPC #
617209430134
Country of Origin
Viet Nam

Dimensions

Height
5-1/2"
Width
6-1/4"
Length
10-1/4"

Details

Item
Medical Supply Case
Material
Tarpaulin
Closure Type
zipper
Color
Black
Features
Constructed From Waterproof, Durable, Wipe-Clean Material, Designed Specifically to Easily Clean and Remove Blood Borne Pathogens, Double Stitching On All Stress Points, Backside MOLLE Compatible, Multiple Storage Options for First Line Meds, IV, Pre-Filled Meds, Ampules, Boxes, PVC Lined Bottom Resists Water and Wear, Reflective Front Panel, Zipper, Handle Logos, Removable Identification Panel That Can Be Replaced with Your Own Custom Embroidery Panel, Large Pullers, Easy Access, Clear Durable Pockets, Lockable Zippers

Description

Medical Supply Case, Height 5-1/2 In., Width 6-1/4 In., Length 10-1/4 In., Material Tarpaulin, Black, Closure Type Zipper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.