Shop All EMT Supplies
Meret Products
Medical Supply Case, Tarpaulin, Black
Mfr # M5101L
Zoro # G7669538
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tarpaulin
- Closure Type zipper
- Height 4 3/4 in
- Features Double Stitching On All Stress Points, PVC Lined Bottom Resists Water and Wear, Reflective Front Panel, Zipper, Handle Logos, Removable Identification Panel That Can Be Replaced with Your Own Custom Embroidery Panel, Large Pullers, Easy Access
- Width 6 1/4 in
Product Information
- Brand Meret Products
- MFR # M5101L
- Zoro # G7669538
- UPC # 691199755293
- Country of Origin Viet Nam
- Category EMT Supplies
Dimensions
Height | 4 3/4 in |
Width | 6 1/4 in |
Length | 20 1/2 in |
Details
Description
Medical Supply Case, Height 4 3/4 in, Width 6 1/4 in, Length 20 1/2 in, Material Tarpaulin, Black, Closure Type Zipper, Features Double Stitching On All Stress Points, PVC Lined Bottom Resists Water and Wear, Reflective Front Panel, Zipper, Handle Logos, Removable Identification Panel That Can Be Replaced with Your Own Custom Embroidery Panel, Large Pullers, Easy Access
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only 520-FR First Responder Kit, Large, 158 Piece Bag (520-FR)
- SC JOHNSON Skin Protection Cream, Perfume-Free, Tube, 100mLLTYW, PK 12 (SJNUPW100ML)
- BODYOGRAPHY BLANC Artisan Soap, 50gm, Rectangle Massage Bar, Boxed, PK 300 (HA-BDW-006)
- TYLENOL Extra Strength Caplets (97472)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90293)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- MAYDAY Emergency Drinking Water, 125mL (78804)
- Meret Products EMT Supplies