
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5012M-F
Zoro #
G502689892
UPC #
-
Country of Origin
United States
Description
The Tuff-Stuff Pro Duffel Is Built For The Professional, Built Tough, In Fact We Think It’S The Strongest Stuff-It Duffel...Anywhere.
This Duffel Is Over-Constructed For Superior Strength And Easy Access To A Large Internal Compartment. Using Ez-Grab Pull Bars, The Two Main Panels Of The Tuff-Stuff Pro Quickly Open To Access A Large Internal 3000 Cu In Capacity Duffel Space Perfect For Transporting Head Immobilizer Blocks, Multiple Cervical Collars, Spider Traps, And More. An Internal Lockable Pocket Offers Safe Storage For Personal Items. The Bag Is Reinforced By Multi-Redundant Wide Webbing Straps For Added Strength. Four External Elastic Mesh Pockets Provide Quick Access To Smaller Items.
Key Features
Oversized Ykk Zippers
Matte Chrome Metal Hardware
Shoulder Strap With Metal Hardware Included
Double Stitching On All Stress Points
Bottom Skid Pads Prevent Wear
End-To-End Comfort-Grip Carry Handles
Reflective Handle Logos
Large Ez-Pull Pullers Allow Easy Access
Lockable Internal Zippered Pocket
Incredibly Durable 1680/ 1200 Denier Coated Tpe, Water And Stain Resistant
Product Dimensions: Outside Dimensions: 15" X 21" X 9.5"
Product Weight: 3Lbs 7 Oz
This Duffel Is Over-Constructed For Superior Strength And Easy Access To A Large Internal Compartment. Using Ez-Grab Pull Bars, The Two Main Panels Of The Tuff-Stuff Pro Quickly Open To Access A Large Internal 3000 Cu In Capacity Duffel Space Perfect For Transporting Head Immobilizer Blocks, Multiple Cervical Collars, Spider Traps, And More. An Internal Lockable Pocket Offers Safe Storage For Personal Items. The Bag Is Reinforced By Multi-Redundant Wide Webbing Straps For Added Strength. Four External Elastic Mesh Pockets Provide Quick Access To Smaller Items.
Key Features
Oversized Ykk Zippers
Matte Chrome Metal Hardware
Shoulder Strap With Metal Hardware Included
Double Stitching On All Stress Points
Bottom Skid Pads Prevent Wear
End-To-End Comfort-Grip Carry Handles
Reflective Handle Logos
Large Ez-Pull Pullers Allow Easy Access
Lockable Internal Zippered Pocket
Incredibly Durable 1680/ 1200 Denier Coated Tpe, Water And Stain Resistant
Product Dimensions: Outside Dimensions: 15" X 21" X 9.5"
Product Weight: 3Lbs 7 Oz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.