
No Crush Drive Wheel, 4in OD X 1in WD X 1in Bore, ML6 Polyurethane, 40A, Yellow (Discontinued)
- Mfr # NCW-380-40A
- Zoro # G913367808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NCW-380-40A
Zoro #
G913367808
UPC #
641945736250
Country of Origin
United States
Dimensions
Overall Width
1.00"
Bore Size
1"
Sprocket Dia.
4"
Details
Item
Drive Wheel
Material
ML6 Polyurethane, 6061 Aluminum
For Use With
Conveyor Lines
Color
Yellow
Includes
Set Screws X2
Amps
40A
Housing Finish/Coating
Molded
Description
4in Hubbed, No-Crush Drive Wheels are designed with an aluminum core to lock onto a shaft with set screws provided.
- Provides flex to conform to the objects in contact without damage
- Precision molded polyurethane
- ML6 Polyurethane is chemically resistant, non-marking, and long lasting
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.