Shop All Flap Discs
Merit
Arbor Mount Flap Disc, 4in, 120, Fine
Mfr # 08834193646
Zoro # G1978672
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Fine
- Grit 120
Product Information
- Brand Merit
- MFR # 08834193646
- Zoro # G1978672
- UPC # 088341936462
- Country of Origin Unknown
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Details
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Fine, Series Merit Mini, Backing Material Fiberglass, Grit 120, Maximum Operating Speed 15,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58090)
- TOTALTURF 0.63 in. Dia. x 0.13 in. Brass Cup Brush Set, 2PK (TO1492305)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- MERIT Flap Disc, 4 1/2 In x 36 Grit, 7/8 (08834193421)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 36 Grit (05539564060)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, 4-1/2"Dia. (06B456)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- Merit Flap Discs