This item is Discontinued.

Merit Arbor Mount Flap Disc, 7in, 24, ExtraCoarse 66623399196

Arbor Mount Flap Disc, 7in, 24, ExtraCoarse (Discontinued)

  • Mfr # 66623399196
  • Zoro # G2692794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399196
Zoro #
G2692794
UPC #
088341937254
Country of Origin
France

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Disc Diameter
7 in
Mounting Hole Size
7/8"

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Extra Coarse
Grit
24
Series
Merit Mini
Abrasive Disc Type
Type 29
Disc Backing Material
Fiberglass
Abrasive Grade
Extra Coarse
Max. RPM
8600
Item
Flap Disc
Backing Material
Fiberglass
Abrasive Grit
24

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Merit Mini, Backing Material Fiberglass, Grit 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.