1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI

  • Mfr # XNL101-20

  • Zoro # G708596154


product price: $57.14
/ea

Key Features

Pipe Size - Pipe Fitting
1/1/2004
Pipe Fitting Material
Brass
Length
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNL101-20
Zoro #
G708596154
UPC #
671404122409
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1/1/2004
Length
3-3/8 in

Details

Pipe Fitting Material
Brass

Description

Red brass fittings can be utilized in low pressure applications for water oil and gas W.O.G.. Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G and meet ANSI B 1.20.1 and ANSI B 16.15
  • They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal
  • Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.