1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40

  • Mfr # 2108-550

  • Zoro # G108596341


product price:  $9.40
/ea

Key Features

Pipe Size - Pipe Fitting
1/2/2024
Pipe Fitting Material
Brass
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2108-550
Zoro #
G108596341
UPC #
671404114206
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1/2/2024
Length
5-1/2 in

Details

Pipe Fitting Material
Brass

Description

Brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass will not dezinctify
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.