This item is Discontinued.

Merit Brass Co SS 316 Barstock Hex Head Bushing 3 x 2" NPT Male X Female 614B-4832

SS 316 Barstock Hex Head Bushing 3 x 2" NPT Male X Female (Discontinued)

  • Mfr # 614B-4832
  • Zoro # G905667923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614B-4832
Zoro #
G905667923
UPC #
10671404040748
Country of Origin
Japan

Description

Merit these high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.