Shop All Fiber Discs
Merit
Fiber Disc, 4-1/2x7/8in, 24G, PK25
Mfr # 66623355601
Zoro # G0406025
product price: $51.59
/pk 25, $2.06/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 24
Product Information
- Brand Merit
- MFR # 66623355601
- Zoro # G0406025
- UPC # 666233556013
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 24, Overall Diameter 4 1/2 in, Series FX965, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO NORTON 88240 Grinding Wheel, Medium, Aluminum Oxide, 6 in Dia (88240)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- MERIT Fiber Disc, 5x7/8, 36G, PK25 (66623355598)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (66261138561)
- UNITED ABRASIVES/SAIT Deburring Disc2MediumPK50 (77308)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit (42505)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- Merit Fiber Discs