
High Pfmnce Micro-Mini Flap Wheel 5/8x3/
Mfr # 08834137545
Zoro # G400528712
product price: $8.99
/eaSold in multiples of 10 for $89.90
Key Features
Shank Size
1/8 in
Overall Diameter
5/8 in
Flap Width
3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834137545
Zoro #
G400528712
UPC #
08834137545
Country of Origin
United States
Dimensions
Shank Size
1/8 in
Overall Diameter
5/8 in
Flap Width
3/4 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P320
Backing Material
Cotton
Backing Weight
Y
Shank Type
Straight
Series
R369
Maximum Operating Speed
37,000 RPM
Coating Coverage
Closed
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P320, Series R369, Flap Width 3/4 in, Maximum Operating Speed 37,000 RPM, Shank Size 1/8 in, Overall Diameter 5/8 in, Grade Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.