Non-Woven Flap Wheels3 x 2 x 1/4 In. 120
Mfr # 08834144460
Zoro # G000528723
product price: $33.89
/eaSold in multiples of 10 for $338.90
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated/Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834144460
Zoro #
G000528723
UPC #
08834144460
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Details
Item
Interleaf Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated/Non-Woven
Grade
Very Fine
Grit
120
Backing Material
Nylon
Shank Type
Straight
Series
Interleaf
Maximum Operating Speed
8,000 RPM
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 120, Series Interleaf, Flap Width 2 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.