Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957339770
Zoro #
G700528481
UPC #
-
Country of Origin
France
Dimensions
Overall Length
1 1/2 in
Pilot Hole Dia x Diameter x Length
1/8 in x 3/8 in x 1 1/2 in
Diameter x Length
3/8 in Dia x 1 1/2 in L
Overall Diameter
3/8 in
Pilot Hole Diameter
1/8 in
Details
Item
Cartridge Roll
Grit
120
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Abrasive Grade
Medium
Backing Weight
X
Backing Material Type
Cloth
Backing Material Weight
X
Abrasive Type - Grit
Coated - 120 / P120
Backing Material & Wt
X Wt Poly Cotton
Cartridge Roll Design
Straight
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Pink R928, Backing Material Poly Cotton, Backing Weight X, Grit 120, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Pink, Grade Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.