Shop All Drop Cloths
Merit Pro
376 9 x 12 ft. 1 mil. Dynamic Clear Rolled Drop Cloth
Mfr # 652270003760
Zoro # G010660680
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 1 mil
- Size 9 ft x 12 ft
Product Information
- Brand Merit Pro
- MFR # 652270003760
- Zoro # G010660680
- UPC # 652270003764
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- GROZ Paint Mixer, 60mm (14620)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- TRIMACO Leakproof/SlipResist DropCloth, 6ftLx8ftW (90088)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 12 ft L (51127)
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- TRIMACO Premium Contractor Drop, 8 oz., 4x5, PK12 (58905)
- Merit Pro Drop Cloths