Shop All Drop Cloths
Merit Pro
P470 F.K. 9 x 12 ft. 0.47 ml High Density Drop Cloth
Mfr # 77578058337
Zoro # G110661334
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 0.47 mil
- Size 9 ft x 12 ft
Product Information
- Brand Merit Pro
- MFR # 77578058337
- Zoro # G110661334
- UPC # 77578058337
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F5ECMGA)
- VALLEJO Yellowish Rust Panzer Paint (VLJ70303)
- WORK TOOLS INTERNATIONAL 3 in. Trim Roller Refill 2Pk (20184)
- POLY-AMERICA 10X100 4 Mil Plastic Sheeting Black (410B)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- HUSKY 12' x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (CF1512C)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- POLY-AMERICA 12X100 6 Mil Plastic Sheeting Black (612B)
- Merit Pro Drop Cloths