Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834164036
Zoro #
G9320403
UPC #
088341640369
Country of Origin
Mexico
Dimensions
Disc Diameter
3"
Back Mounting Size
1/4"
Diameter
3"
Thickness
1/4"
Details
Item
Disc Backup Pad
Face Mounting Type
TR
Back Mounting Type
Straight Shaft
Max. RPM
20,000
Density
Hard
Vacuum Hole Design
No Hole
Body Material
Rubber
Max. Speed
20,000 rpm
Description
Disc Backup Pad, Disc Diameter 3 in, Face Mounting Type TR, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 in, Max. RPM 20,000, Density Hard, Vacuum Hole Design Non-Vacuum, Thickness 1/4 in, Body Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.