Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Cloth Disc 1 In. Type II P1

  • Mfr # 69957399619

  • Zoro # G400528392


product price: $0.55
/ea
Sold in multiples of 100 for $55.00

Key Features

Abrasive Material
Aluminum Oxide
Overall Diameter
1 in.
Quick Change System
TS
Abrasive Type
Coated
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399619
Zoro #
G400528392
UPC #
69957399619
Country of Origin
United States

Dimensions

Overall Diameter
1 in.

Details

Item
Quick-Change Cloth Disc 1 In. Type II P1
Abrasive Material
Aluminum Oxide
Quick Change System
TS
Abrasive Type
Coated
Grit
P100
Grade
Medium

Description

Quick-Change Cloth Disc 1 In. Type II P1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.