Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, AlO, 2in, 150G, TP, PK100

  • Mfr # 69957399781

  • Zoro # G1009504


product price: $85.64
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
R766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399781
Zoro #
G1009504
UPC #
699573997819
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
P150
Series
R766
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 1
Disc Attachment System
TP Snap-On/Off
Attachment Type
Snap-On/Off
Style
Snap-On/Snap-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit P150, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.