Thread Mini Flap Wheel1x1x1/4 - 20 In. P
Mfr # 69957339718
Zoro # G600528611
product price: $8.15
/eaSold in multiples of 10 for $81.50
Key Features
Shank Size
1/4"-20
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957339718
Zoro #
G600528611
UPC #
69957339718
Country of Origin
France
Dimensions
Shank Size
1/4"-20
Overall Diameter
1 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Grit
P40
Backing Material
Poly Cotton
Backing Weight
X
Shank Type
Threaded
Series
Pink R928
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Poly Cotton, Backing Weight X, Grit P40, Series Pink R928, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.