Shop MERITAGE
See all product information
Create Account
16 Piece Stoneware Dinnerware Set in Gray (Service for 4)
- Mfr # 750115420M
- Zoro # G822980556
product price:Â
$
62.15
/ea
Key Features
Overall Height
12 in
Color
Gray
Overall Width
9.40 in
Overall Length
15.80 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750115420M
- Zoro #
- G822980556
- UPC #
- 672975382056
- Country of Origin
- China
Dimensions
- Overall Height
- 12 in
- Overall Width
- 9.40 in
- Overall Length
- 15.80 in
Details
- Item
- Dinnerware Set
- Color
- Gray
- Material
- Stoneware
Description
Enjoy this elegant Meritage 16 Piece Stoneware Dinnerware Set in Gray for any occasion. The beautifully crafted dinnerware set is sure to impress all your guests. Made of durable stoneware material. Microwave and Dishwasher safe. Make this the perfect addition to your kitchen sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.