Bavaria 16 Piece Scallop Rim Bone China Dinnerware Set in White
- Mfr # 750123493M
- Zoro # G722980465
product price:Â
$
62.15
/ea
Key Features
Overall Height
15 in
Color
White
Overall Width
9.60 in
Overall Length
14.20 in
Material
Bone China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123493M
- Zoro #
- G722980465
- UPC #
- 085081429070
- Country of Origin
- China
Dimensions
- Overall Height
- 15 in
- Overall Width
- 9.60 in
- Overall Length
- 14.20 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Bone China
Description
The Meritage Bavaria 16 Piece Scallop Rim Bone China Dinnerware Set in White brings timeless elegance to your dining table with its delicate scalloped edges and refined, minimalist design. Crafted from durable yet lightweight bone china, this set offers a clean, classic look that complements both everyday meals and special occasions. The crisp white finish enhances the presentation of your dishes, adding a touch of sophistication to every course. This 16-piece dinnerware set includes four of each essential dining piece: dinner plates, salad plates, bowls, and mugs. Whether you're hosting a dinner party or enjoying a casual family meal, the Meritage Bavaria set provides both style and functionality. Its versatile design coordinates effortlessly with a variety of table settings, making it a beautiful and practical addition to your kitchen or dining room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.