Otis 6 Piece 27 Ounce Stoneware Soup Bowl with Handle Set in Gray

  • Mfr # 117505.01

  • Zoro # G221739991


product price:  $43.39
/ea

Key Features

Material
Stoneware
Overall Height
3.5 in
Overall Width
6 in
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
117505.01
Zoro #
G221739991
UPC #
085081406866
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
6 in
Overall Length
7.5 in

Details

Material
Stoneware
Item
Soup Bowl
Color
Gray

Description

With these Meritage Otis 6 Piece 27 Ounce Stoneware Soup Bowl with Handle Set, you'll be craving a hot cup of soup every night. At 27 ounces, these bowls are sure to hold a large portion of your food of choice and the unique reactive glazes will look great on your dinner table. Made from durable stoneware, these bowls are microwave and dishwasher safe making them perfect for heating up leftovers and a breeze to clean up afterward. See yourself enjoying your favorite soups, chilies, and more in these perfectly sized soup bowls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.