s Intermediate Visual Dictionary, Hardcover, 2020
- Mfr # 9780877793816
- Zoro # G4110964
product price:Â
$
23.29
/ea
Key Features
Recommended Age
11-14 Years
Recommended Grade
Grade 6-8
Material
Paper
Includes
1 book
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9780877793816
- Zoro #
- G4110964
- UPC #
- -
- Country of Origin
- India
Details
- Recommended Age
- 11-14 Years
- Recommended Grade
- Grade 6-8
- Material
- Paper
- Includes
- 1 book
- Color
- Multi
Description
An essential vocabulary-building tool for middle school. Incorporates 12,000 terms into over 2,000 detailed, full-color illustrated, organized by subject. 10 chapters cover 350 topics from astronomy, clothing, music, food, transportation, sports and travel. It's an essential tool for any visual learner or a student new to English. Serves as a great companion to Merriam-Webster's Intermediate Dictionary. 2020 Copyright.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.