Zoro Homepage

Automotive Fuse, A70P Series, 60A, 650V DC

  • Mfr # A70P60-4

  • Zoro # G9040637


product price: $125.14
/ea
Free Shipping & Returns

Key Features

Series
A70P
Speed
Very Fast Acting
DC Voltage Rating
650V DC
AC Voltage Rating
700V AC
Interrupt Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P60-4
Zoro #
G9040637
UPC #
782001947187
Country of Origin
Mexico

Dimensions

Length
4.38 in

Details

Item
Automotive Fuse
Series
A70P
Speed
Very Fast Acting
Amps
60A
DC Voltage Rating
650V DC
AC Voltage Rating
700V AC
Interrupt Rating
65kA
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Mersen
Equivalent Series
A70P, FWP, L70QS
APPLICATIONS
Protection of 700V or less DC drives, UPS, inverters, reduced voltage starters, etc.
Connection/Terminal Material
Tin-Plated Brass
AC Max I.R./Breaking Capacity: I1
65 kA
Connection/Terminal Type
Bolted
Mounting
Bolted
Body/Insulating Material
GMG
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: guide no. JFHR2 (10-1000A); DC: tested to UL standard 198L parameters (10-800A)

Description

SC FUSE 700V 60A P BLADE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.