Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Bar, 100 to 200A Amp Range, 600V DC/1000V DC Volt Rating, 9 Poles, Comb Bus Bar

  • Mfr # USBB3PH25K9

  • Zoro # G9034580


product price: $57.61
/ea

Key Features

Amp Range
100 to 200A
Voltage Rating
600V DC/1000V DC
Number of Poles
9
Connector Type
Comb Bus Bar
Fits Fuse Type
Midget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBB3PH25K9
Zoro #
G9034580
UPC #
782001449278
Country of Origin
Mexico

Dimensions

Height
1.38 in
Length
16.43 in
Width
0.85 in

Details

Item
Bus Bar
Amp Range
100 to 200A
Voltage Rating
600V DC/1000V DC
Number of Poles
9
Connector Type
Comb Bus Bar
Fits Fuse Type
Midget
Fuse Type
Accessory
Fuse UL Class
CC, Midget
Standards
UL Listed to standard UL508, File E348854 IEC Compliant to standard 60947-2
Series
USBB
Features
Applications where Mersen USM/USCC fuseholders are in use UL 508 panels Solar string combiner boxes Control panels Power distribution panels
Body Material
Brass
Short Description
9P 3PH 600V BUSBAR 25MM
Max. Amps
200A
Max. Voltage
1000V DC
For Fuse Class
CC

Description

Busbar 9P 3PH 600V 25MM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.