Zoro Homepage

CableLimiter, 600VAC, Blade, 500kcmil

  • Mfr # CP500C1-HS

  • Zoro # G216498377


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
Equivalent Series
CP
Standards
UL Listed
AC Voltage Rating
600 V AC
Body Material
Glass-Mica-Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP500C1-HS
Zoro #
G216498377
UPC #
782001931803
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Overall Length
9 3/8 in
Overall Diameter
1 7/8 in
Length
9.38 in

Details

Body Style
Blade
Equivalent Series
CP
Standards
UL Listed
AC Voltage Rating
600 V AC
Body Material
Glass-Mica-Glass
Visual Indication
Non-Indicating
Item
Cable Limiter
Equivalent Brand and Series
Mersen CP
DC Voltage Rating
Not Rated
Compatible Conductor Material
Copper
Interrupt Rating - AC
200 kA
Connector Type
Tube-to-Tube
Interrupt Rating
200 kA

Description

Special Purpose Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.