Zoro Homepage

CC Class, Fast-Acting, 0.1A, 600V AC, Non-Indicating

  • Mfr # ATMR1/10

  • Zoro # G3203986


product price: $8.75
/ea

Key Features

Class
CC
Series
ATMR
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATMR1/10
Zoro #
G3203986
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
0.41 in
Fuse Size (Lg x Dia)
1 1/2 in x 13/32 in
Length (Straight Wireway)
1 1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Class
CC
Series
ATMR
Speed
Fast-Acting
Amps
0.1A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR
Equivalent Series
ATMR, KLKR, KTK-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
USCC, USFMCC
Item
UL Class Fuse
Rejection / Nonrejection
Rejection
Element
Single
Weight
0.02 lb
Standards
UL/CSA
Mounting
Clip
Connection Material
Tin-Plated Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Frequency
50/60 Hz
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Short Description
Fuse Amp-Trap® 600V 0.1A Fast-Acting Class CC ATMR Series
Fuse Speed
Fast Acting
In Line Fuseholder
D/W
Fuse Holder Code
D/W
APPROVALS & STANDARDS
UL Listed to Standard 248-4 File E2137; CSA Certified to Standard C22.2 No. 248.4; DC listed to UL Standard 248
Connection/Terminal Material
Tin-Plated Copper
Interrupt Rating - DC
100 kA
Current
100 mA
Interrupt Rating - AC
200 kA

Description

Fuse, 1/10 A, 600 V AC, 600 V DC, Class CC, ATMR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR, Equivalent Series ATMR, KLKR, KTK-R, Compatible Fuse Block Series USCC, USFMCC, Body Material Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.