Ceramic Fuse, Fast-Acting, 800A, 700V AC, 200kA at V AC; 100kA at V DC

  • Mfr # A70QS50-22F

  • Zoro # G3228900


product price:  $41.45
/ea
Sold in multiples of 10 for $414.50

Key Features

Series
A70QS-22F
Speed
Fast-Acting
AC Voltage Rating
700V AC
Visual Indication
Indicating
Interrupt Rating
200kA at V AC; 100kA at V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS50-22F
Zoro #
G3228900
UPC #
-
Country of Origin
Tunisia

Dimensions

Diameter
7/8 in
Length
2-1/4 in
Length (Straight Wireway)
2 1/4 in
Overall Length
2 1/4 in
Overall Diameter
7/8 in

Details

Series
A70QS-22F
Speed
Fast-Acting
Amps
800A
AC Voltage Rating
700V AC
Visual Indication
Indicating
Interrupt Rating
200kA at V AC; 100kA at V DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWP, Littelfuse L70QS
Compatible Fuse Block Series
U710, US22
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
700V DC
Item
Ceramic Fuse
Element
Single
Mounting
Clip
Standards
UL Recognized Component File E76491, CSA Certified, CSA Certified
Fuse Speed
Fast Acting

Description

High Speed Semiconductor Fuse, A70QS Series, Body Style Bolt-On, Length 2 1/4 in, Diameter 7/8 in, Body Material Ceramic, Single Element, Standards UL Recognized Component File E76491, CSA Certified, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.