Ceramic Fuse, GSD Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC

  • Mfr # GSD3-15/100

  • Zoro # G0906864


product price:  $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Series
GSD
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSD3-15/100
Zoro #
G0906864
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GSD
Speed
Fast-Acting
Amps
3.15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Ferrule
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Fuse Speed
Fast Acting
Standards
RoHS
Mounting
Clip
Ampere Rating
3.15 A
APPLICATIONS
Electronic circuits
APPROVALS & STANDARDS
1/16A through 10A, 250VAC, UL & CSA Recognized; 1A through 6-3/10A, 250 VAC, SEMKO Approved; 1A through 6-3/10A, 250 VAC, VDE Approved; IEC 127-2 Standard Sheet 1*
Interrupt Rating - AC
1.5 kA
Current
3.15 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.