
Distribution Fuses
Mfr # A500T1/2E-1
Zoro # G321850169
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 in
Interrupt Rating
50 kA
Length
5.63 in
Series
9F60
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A500T1/2E-1
Zoro #
G321850169
UPC #
78200180071
Country of Origin
Mexico
Dimensions
Diameter
1 in
Length
5.63 in
Details
Interrupt Rating
50 kA
Series
9F60
Standards
UL
Description
1in x 5.63in, 5000 VAC, 0.5 A, 50 kA AC Interrupt, GMG Body, Silver Plated Brass Ferrule Terminal, Clip Mount, Potential Transformer Fuse
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.