Zoro Homepage

Feeder Terminal, 1000V AC/DC Volt Rating, Comb Bus Bar

  • Mfr # USBBC1

  • Zoro # G0904590


product price: $14.72
/ea

Key Features

Voltage Rating
1000V AC/DC
Connector Type
Comb Bus Bar
Height
1.43 in
Body Material
Brass
Width
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBC1
Zoro #
G0904590
UPC #
782001436476
Country of Origin
Germany

Dimensions

Height
1.43 in
Width
1.12 in
Length
0.64 in

Details

Item
Feeder Terminal
Voltage Rating
1000V AC/DC
Connector Type
Comb Bus Bar
Body Material
Brass
Standards
UL Listed to standard UL508, File E348854 IEC Compliant to standard 60947-2
Fuse Type
Accessory
Series
USBB
Features
Applications where Mersen USM/USCC fuseholders are in use UL 508 panels Solar string combiner boxes Control panels Power distribution panels
Short Description
FEEDER TERMINAL 115A 1000VAC/D
Max. Amps
115A
Max. Voltage
1000V AC/DC
Wire Range
10 AWG to 1/0 AWG

Description

FEEDER TERMINAL 115A 1000VAC/D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.