Zoro Homepage

Feeder Terminal, 1000V AC/DC Volt Rating, Comb Bus Bar

  • Mfr # USBBESB1

  • Zoro # G0904539


product price: $16.22
/ea

Key Features

Voltage Rating
1000V AC/DC
Connector Type
Comb Bus Bar
Width
1.13 in
Length
1.57 in
Series
USBB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBESB1
Zoro #
G0904539
UPC #
00782001449308
Country of Origin
Mexico

Dimensions

Width
1.13 in
Length
1.57 in
Height
1.17 in

Details

Item
Feeder Terminal
Voltage Rating
1000V AC/DC
Connector Type
Comb Bus Bar
Series
USBB
Standards
UL Listed to standard UL508, File E348854 IEC Compliant to standard 60947-2
Fuse Type
Accessory
Features
Applications where Mersen USM/USCC fuseholders are in use UL 508 panels Solar string combiner boxes Control panels Power distribution panels
Body Material
Brass
Short Description
USBB FEEDER TERMINAL 115A 1000
Wire Range
14 AWG to 1 AWG
Max. Voltage
1000V AC/DC
Max. Amps
115A

Description

USBB FEEDER TERMINAL 115A 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.