Fuse Holder, 0 to 125A Amp Range, 1500V DC Volt Rating
- Mfr # F097203
- Zoro # G9034757
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1-4
Amp Range
0 to 125A
Voltage Rating
1,500V DC
Connector Type
Bolt
Mounting Style
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F097203
- Zoro #
- G9034757
- UPC #
- -
- Country of Origin
- Tunisia
Details
- Item
- Fuse Holder
- Number of Poles
- 1-4
- Amp Range
- 0 to 125A
- Voltage Rating
- 1,500V DC
- Connector Type
- Bolt
- Mounting Style
- Screw
- Body Material
- Tin-plated Copper
- Standards
- UL Recognized Component to standard 4248-1, File E113357
- Max. Voltage
- 1500V DC
- Max. Amps
- 125A
- DC Voltage Rating
- 1500V DC
Description
Ferrule Fuseholder 50 Current rating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.