Zoro Homepage

Forklift Limiter Fuse, ALS Series, 350A, Time-Delay, 125V AC, Bolt-On

  • Mfr # ALS350

  • Zoro # G3386783


product price: $32.40
/ea

Key Features

Series
ALS
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS350
Zoro #
G3386783
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1-1/8"
Length
4-23/32"
Overall Length
4 23/32 in
Overall Diameter
1 1/8 in

Details

Item
Forklift Limiter Fuse
Series
ALS
Amps
350A
Speed
Time-Delay
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125 V DC, 10kA at 125V AC
Body Material
Poly Tube
Equivalent Brand and Series
Mersen ALS
Equivalent Series
ALS
Fits Fuse Block Style
Non-Rejection
Rated voltage DC UL
125 V
Element
Dual
Mounting
Bolted
Standards
UL Recognized Component To Standard 248-1, File E60314 JFHR2
Frequency
50/60 Hz
APPLICATIONS
Forklift trucks; Battery hand trucks; Motorized work platforms; Battery systems
Connection/Terminal Material
Copper
AC Max I.R./Breaking Capacity: I1
10 kA
Connection Type
Blade
Body/Insulating Material
PolyTube
APPROVALS & STANDARDS
UL recognized components (All Products) File E60314
Connection/Terminal Type
Blade
Interrupt Rating - AC
10 kA
Interrupt Rating - DC
10 kA
Current
350 A

Description

Forklift Limiter Fuse, 350 A, 125 V AC, 125 V DC, ALS Series, Non-Indicating, General Purpose, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-23/32 L x 1-1/8 in dia, Length 4 23/32, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Mersen ALS, Equivalent Series ALS, Body Material Plastic, Dual Element, Standards File E60314 JFHR2, UL Recognized Component To Standard 248-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.