Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AccessoryPin, Polycarbonate, 1Pole, 3.6mmW

  • Mfr # FSPIN1

  • Zoro # G0904371


product price: $0.81
/ea
Sold in multiples of 20 for $16.20

Key Features

Wire Type
Solid/Stranded CU
Available accessories
For multi-pole panel mounting, simply snap in pins for rigid fit. Cap plugs provide the ability to maintain touch safety on unused openings. Circuit identification markers simply snap into blocks to ID circuits. End anchors provide rigid end stops
Compact modularity
Single or multiple pole configurations in the most compact footprint. Allows users to build smaller or higher density panels
Multiple wire ratings
Provide users more versatility by offering capability of using multiple conductors in #2 and 2/0 openings
AC & DC ratings
FSPDB1, 2, and 3 have been evaluated for use at 1500V (AC or DC) provided they are installed on DIN-rails only and with proper barriers and spacing between poles of opposite polarity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSPIN1
Zoro #
G0904371
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
0.14 in
Product Length
2.05 in
Product Width
0.14 in

Details

Item
FSPIN1, 600V, Accessory Pin
Wire Type
Solid/Stranded CU
Available accessories
For multi-pole panel mounting, simply snap in pins for rigid fit. Cap plugs provide the ability to maintain touch safety on unused openings. Circuit identification markers simply snap into blocks to ID circuits. End anchors provide rigid end stops
Compact modularity
Single or multiple pole configurations in the most compact footprint. Allows users to build smaller or higher density panels
Multiple wire ratings
Provide users more versatility by offering capability of using multiple conductors in #2 and 2/0 openings
AC & DC ratings
FSPDB1, 2, and 3 have been evaluated for use at 1500V (AC or DC) provided they are installed on DIN-rails only and with proper barriers and spacing between poles of opposite polarity
Captive termination screws
Unique channel design ensures captive metric wire termination screws. Screws can never be lost
Min Storage Temp
-25 °C
Max Operating Temp
80 °C
Max Storage Temp
80 °C
Wire Insulation Rating
60/75C
Flammability Rating
94 V-0
Short Circuit Rating Standalone
10 kA
Snap on DIN-rail mounting
Sizes 1 to 4 feature integral DIN rail adaptors allowing for quick and easy installations on 35mm DIN rail yielding lower installed costs
Finger-safe protection
Fully insulated block ensures touch safe isolation of live parts. Recessed termination screws and wire openings provide IP20 grade protection and qualify as €œfingersafe€ per IEC 529
Short Description
FSPDB UL1059 AL V 0A 0 in/0 out /
APPLICATIONS
Splicing cables; Splitting primary power into a variety of secondary circuits; Providing a fixed junction tap-off point
Short Circuit Rating (Standalone)
10 kA
Item Description (ERP)
FSPDB ACCESSORY PIN TO FORM MU
APPROVALS & STANDARDS
UL Recognized Component Guide XCFR2, File E73571; CSA Certified: Class 6228, File 69363; IEC-947-7-1, 529, 68-2-6, CE Marked

Description

Accessory Pin, Compatible with Series FSPDB Finger-Safe Power Distribution Blocks, Material Polycarbonate, Mounting Type Direct Mount, Number of Poles 1, Overall Depth 52.1 mm, Overall Length Not Applicable, Overall Width 3.6 mm, Thickness 0.08 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.