Zoro Homepage

Fuse, 1 1/2 in L, 32 V AC, 20 A

  • Mfr # GFN20

  • Zoro # G122065434


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Speed
Time Delay
Visual Indication
Indicating
AC Voltage Rating
32 V AC
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFN20
Zoro #
G122065434
UPC #
782001767785
Country of Origin
Mexico

Dimensions

Length
1.5 in

Details

Amps
20A
Speed
Time Delay
Visual Indication
Indicating
AC Voltage Rating
32 V AC

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.