Shop MERSEN
See all product information
Create Account
Fuse, 127 mm L, 300 V DC, 10 A
- Mfr # OTS10
- Zoro # G322705611
product price:Â
$
15.49
/ea
Key Features
DC Voltage Rating
300 V DC
Overall Diameter
20.6 mm
Visual Indication
Non-Indicating
Interrupt Rating - AC
50 kA
Interrupt Rating - DC
20 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTS10
- Zoro #
- G322705611
- UPC #
- 782001700690
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 20.6 mm
- Wire Rope Length
- 127 mm
- Overall Length
- 127 mm
- Length
- 127 mm
Details
- DC Voltage Rating
- 300 V DC
- Item
- Fuse
- Visual Indication
- Non-Indicating
- Interrupt Rating - AC
- 50 kA
- Interrupt Rating - DC
- 20 kA
- Body Style
- Cylindrical
- Fits Fuse Block Style
- Non-Rejection
- Compatible Fuse Block Series
- 20306, 20308, 60306, 60308
- Series
- OTS
- AC Voltage Rating
- 600 V AC
- Speed
- Fast-Acting
- Standards
- RoHS, UL/CSA
- Current
- 10 A
- Class
- K5
- Body Material
- Cardboard
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.