Fuse, 146 mm L, 500 V DC, 125 A
- Mfr # AJT125N
- Zoro # G716481244
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Amps
125A
Speed
Time Delay
AC Voltage Rating
600 V
DC Voltage Rating
500 V
Body Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJT125N
- Zoro #
- G716481244
- UPC #
- 782001497842
- Country of Origin
- Mexico
Dimensions
- Length
- 5-3/4 in
- Overall Diameter
- 41.3 mm
- Bolt Hole Diameter
- 3/8 in
- Overall Length
- 146 mm
Details
- Amps
- 125A
- Speed
- Time Delay
- AC Voltage Rating
- 600 V
- DC Voltage Rating
- 500 V
- Body Style
- Blade
- Visual Indication
- Non Indicating
- Interrupt Rating
- 200 kA
- Body Material
- GMG
- Compatible Fuse Block Series
- 62001J, 62003J
- Interrupt Rating - AC
- 200 kA
- Bolt Hole Center-to-Center Distance
- 4 3/8 in
- Class
- J
- Fits Fuse Block Style
- Rejection
- Series
- AJT
- Interrupt Rating - DC
- 100 kA
- Current
- 125 A
- Standards
- RoHS, UL/CSA
- Item
- Fuse
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.