Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mersen Fuse, 20A, 1500V HP15M20

Fuse, 20A, 1500V (Discontinued)

  • Mfr # HP15M20
  • Zoro # G0908002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15M20
Zoro #
G0908002
UPC #
-
Country of Origin
Mexico

Details

Item
Fuse
Amps
20A
Fuse Voltage Rating
1500V
Fuse Amps
20A

Description

PVFUSE 10X85 20A 1500VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.