Shop MERSEN
See all product information
Create Account
Fuse, 57.2 mm L, 400 V DC, 17.5 A
- Mfr # AJT17-1/2N
- Zoro # G422065431
product price:Â
$
79.49
/ea
Key Features
DC Voltage Rating
400 V DC
Current
17.5 A
Compatible Fuse Block Series
US3J1I, US3J3I
Standards
RoHS, UL/CSA
Series
AJT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJT17-1/2N
- Zoro #
- G422065431
- UPC #
- 782001497705
- Country of Origin
- Mexico
- DC Voltage Rating
- 400 V DC
- Item
- Fuse
- Current
- 17.5 A
- Compatible Fuse Block Series
- US3J1I, US3J3I
- Standards
- RoHS, UL/CSA
- Series
- AJT
- Fits Fuse Block Style
- Rejection
- AC Voltage Rating
- 600 V AC
- Interrupt Rating - DC
- 100 kA
- Interrupt Rating - AC
- 200 kA
- Class
- J
- Visual Indication
- Non-Indicating
- Speed
- Time-Delay
- Body Style
- Cylindrical
- Body Material
- Glass Fiber-Reinforced Melamine
Dimensions
- Wire Rope Length
- 57.2 mm
- Overall Diameter
- 20.7 mm
- Overall Length
- 57.2 mm
- Length
- 57.2 mm
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.