Fuse A4BT, Class L, Time-Delay 600VAC 500VDC 450A Blade Amp-Trap
- Mfr # A4BT450
- Zoro # G816508025
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
500V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4BT450
- Zoro #
- G816508025
- UPC #
- 782001939793
- Country of Origin
- Mexico
Details
- DC Voltage Rating
- 500V DC
- Item
- Fuse
Description
Fuse A4BT - Class L - Time-Delay 600VAC 500VDC 450A Blade Amp-Trap. The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.