Fuse A4J, Class J, Fast-Acting 600VAC 300VDC 1A Ferrule Amp-Trap, 10PK

  • Mfr # A4J1

  • Zoro # G916468052


product price: $798.99
/pk 10, $79.90/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
300V DC
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
A4J1
Zoro #
G916468052
UPC #
782001960032
Country of Origin
Mexico

Details

Item
Fuse
DC Voltage Rating
300V DC

Description

Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 1A Ferrule Amp-Trap. Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.