Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, ACK Series, 125 V DC, Non-Indicating

  • Mfr # ACK250

  • Zoro # G116498484


product price: $178.99
/ea
Sold in multiples of 5 for $894.95
Free Shipping & Returns

Key Features

Compatible Fuse Block Series
P243C
DC Voltage Rating
125 V DC
Standards
UL Recognized Component File E60314
Body Style
Bolt-On
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK250
Zoro #
G116498484
UPC #
782001791346
Country of Origin
Mexico

Dimensions

Overall Diameter
28.4 mm
Overall Length
119.6 mm
Bolt Hole Diameter
19/50 in
Length
4.71 in

Details

Compatible Fuse Block Series
P243C
DC Voltage Rating
125 V DC
Standards
UL Recognized Component File E60314
Body Style
Bolt-On
Speed
Time-Delay
Visual Indication
Non-Indicating
Item
Fuse
Series
ACK
Body Material
Plastic
AC Voltage Rating
125 V AC
Interrupt Rating - AC
10 kA
Bolt Hole Center-to-Center Distance
3 3/4 in
Current
250 A
Interrupt Rating - DC
10 kA
Interrupt Rating
10 kA
Amps
250 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.